Shop All Cordless Drills
This Product is Discontinued
Milwaukee Tool
M18 Compact Brushless 1/2" Drill Driver Bare Tool (Discontinued)
Mfr # 2801-20
Zoro # G6579297
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 18V DC
- Battery Included / Bare Tool Bare Tool
- Corded/Banded Cordless
- Battery Included No
- Tool Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2801-20
- Zoro # G6579297
- UPC # 045242502417
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Tool Length | 6 1/2 in |
Chuck Size | 1/2 in |
Overall Height | 7 3/4 in |
Overall Width | 2 1/4 in |
Overall Length | 6 1/2 in |
Description
Drill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, M18 Series, No Load RPM 0 to 1800, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 500 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 38D765, Chuck Keyless, Tool Length 6 1/2 in, Tool Weight 2.5 lb, Includes Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.