Shop All Cordless Hammer Drills
Milwaukee Tool
M18 Compact 1/2 in. Hammer Drill/Driver
Mfr # ML2607-20
Zoro # G909756944
product price: $198.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Chuck Size 1/2 in
- Chuck Type All Metal Ratcheting
- Brushless Motor No
- Max. Torque 500 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2607-20
- Zoro # G909756944
- Country of Origin Unknown
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7.8 in |
Height | 7.6 in |
Width | 3.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V |
Chuck Type | All Metal Ratcheting |
Brushless Motor | No |
Max. Torque | 500 in-lb |
Features | Robust design combined with rare-earth magnets for longer life; Compact Design; All-Metal Gear Case and Chuck: Provide maximum impact and shock durability; Advanced overload protects the tool against abusive situations and provides maximum life |
Corded/Cordless | Cordless |
No Load RPM | 1800 |
Item | Hammer Drill |
Hammer Drill | Yes |
Blows per Minute | 0 to 28,800 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8mm Ball End Screwdriver - Xlong Hex 8mm (3772)
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Standard Depth, Black Oxide (J07529)
- DRILL AMERICA m22x.75 Carbon Steel Hex Die (DWTSMH22X.75)
- BIG HORN 4 Inch x 2-1/4 Inch Tapered Adapter (11448)
- MILWAUKEE TOOL 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (2607-22CT / 48-11-1820)
- MILWAUKEE TOOL M18 FUEL Hammer Drill Kit, 5.0 Battery (2904-22, 48-11-1850)
- MILWAUKEE TOOL Hammer Drill/Driver, 18V, 1/2 in Chuck (2906-20)
- MILWAUKEE TOOL M18 1/2" Brushless Hammer Drill Kit (2902-22)
- MILWAUKEE TOOL Milwaukee 2712-22 M18 Fuel 1" Sds Plus Rotary Hammer Kit (2712-22)
- MILWAUKEE TOOL M12 12V Cordless 1/2 in. Hammer Drill/Driver (ML2504-20)
- MILWAUKEE TOOL Milwaukee 2804-20 M18 FUEL 1/2" Hammer Drill Driver (Bare Tool Only) (2804-20)
- Milwaukee Tool Cordless Hammer Drills