Shop All Cordless Hammer Drills
Milwaukee Tool
M18 Compact 1/2" Hammer Drill/Driver
Mfr # 2607-20
Zoro # G7528814
product price: $149.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Chuck Size 1/2 in
- Chuck Type Metal Single-Sleeve Ratcheting
- Includes Bare Tool
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2607-20
- Zoro # G7528814
- UPC # 045242313464
- Country of Origin Viet Nam
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 3/4 in |
Overall Height | 7 5/8 in |
Overall Width | 3 1/2 in |
Description
Cordless Hammer Drill, Voltage 18V, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 2 1/8 in, Number of Speed Settings 2, Number of Clutch Settings 22, Maximum Working Torque 41.6 ft-lb, Blows per Minute 0 to 28,800, 0 to 7,200, Maximum Blows per Minute 7,200 bpm, 28,800 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC 1/2 (C13121)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/16" (HW-6034)
- URREA Urrea Impact Socket, 7436H, 1/2" Drive, 1 1/8" Socket, 1-9/16" OAL, 6 Pt (7436H)
- WILLIAMS Williams Snap Ring Pliers, 0 deg. (PL-1629)
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver Kit (2607-22CT)
- MILWAUKEE TOOL M18 1/2" Brushless Hammer Drill (Tool Only) (2902-20)
- MILWAUKEE TOOL M18 Cordless 5/8" SDS Plus Rotary Hammer (2612-20)
- MILWAUKEE TOOL 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (2408-22, 2351-20)
- MILWAUKEE TOOL Rivet Tool Kit, 12V, Cordless, 10-3/4" H (2550-22, 48-11-2460)
- MILWAUKEE TOOL Milwaukee 2712-22 M18 Fuel 1" Sds Plus Rotary Hammer Kit (2712-22)
- MAKITA XGT Brushless Compact 1/2" Hamme, 40V (GPH02D)
- Milwaukee Tool Cordless Tools