Shop All Wire Strippers & Crimpers
Milwaukee Tool
M18 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings
Mfr # 2935CU-21S
Zoro # G901866214
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 8.5 in
- Features Ability to Strip in Crowded Panels and Switch Gears, Bushing Prevents Nicks, Protects Against Knife Injuries On the Job, Quick-Change Bushing System, Variable Speed Trigger
- Handle Type Right Angle
- Includes Kit - CP Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2935CU-21S
- Zoro # G901866214
- UPC # 045242587193
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8.5 in |
Tool Length | 8 1/2 in |
Cable Size | 1/0 AWG to 750 MCM Cu |
Overall Width | 2.8 in |
Overall Height | 11.3 in |
Minimum Compatible Wire/Cable Diameter | 1/0 AWG |
Bushing Sizes Included | 1/0 AWG, 2/0 AWG, 250 MCM, 250 MCM S, 3/0 AWG, 300 MCM, 300 MCM S, 350 MCM, 350 MCM S, 4/0 AWG, 400 MCM, 400 MCM S, 500 MCM, 500 MCM S, 600 MCM, 750 MCM |
Manufacturer Warranty Length | 5 yr Tool |
Maximum Compatible Wire/Cable Diameter | 750 kcmil |
Description
Cable Stripper Kit, Number of Bushings Included 17, Bushing Sizes Included 1/0 AWG, 2/0 AWG, 250 MCM, 250 MCM S, 3/0 AWG, 300 MCM, 300 MCM S, 350 MCM, 350 MCM S, 4/0 AWG, 400 MCM, 400 MCM S, 500 MCM, 500 MCM S, 600 MCM, 750 MCM, Cutting Capacities 1/0 AWG to 750 MCM Copper and Aluminum THHN/XHHW, Compatible Cable Material for Included Bushings Copper
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 66 Piece Master Torx and Specialty Bit Socket Set (752003)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 10-24, D1= 21 mm, Electropolished (K0250.1A0)
- URREA Metal case folding SAE from 3/16” to 3/8” hex keys (4994)
- POWERWELD Locking C-Clamps with Swivel Pads, 18" (PW18SP)
- MILWAUKEE TOOL Coax Crimper, Metal, 4 3/4 in L, 0.38 lb (48-22-3072)
- MILWAUKEE TOOL M18 Cable Stripper Kit for Al THHN / XHHW (2935AL-21)
- MILWAUKEE TOOL 6T Utility Crimper & Cutter Bucket Bag (48-22-8278)
- MILWAUKEE TOOL Wire Stripper/Cutter, Steel CAP, 0.787 lb (48-22-3083)
- MILWAUKEE TOOL M12 Cable Stripper Kit for Cu RHW / RHH / USE (2435X-21)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.14 lb (48-22-3040)
- HAKKO/CHP Multi-Function Wire Stripper (CSP-30-7)
- Milwaukee Tool Crimping Tools