Shop All Cordless Combination Kits
Milwaukee Tool
M18 Braking Grinder, M18 FUEL 1/2 " CPIW
Mfr # 2882-22, 2855-20
Zoro # G305747942
original price:
$803.99
34% off
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Impact Wrench
- Battery Capacity 6.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2882-22, 2855-20
- Zoro # G305747942
- UPC # 045242566402
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Impact Wrench - Sq. Size | 1/2 in |
Angle Grinder - Wheel Dia. | 4 1/2 in; 5 in |
Description
Grinder and CPIW, Cordless Tools Included Angle Grinder, Impact Wrench, Voltage 18 V, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Fastening Tools Impact Wrench (250 ft-lb), Included Saws & Grinders Angle Grinder (8500 RPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (422504)
- STARRETT Thickness Gage, 0.006 In, 1/2 x 12 In (667-6)
- BESSEY 30 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.530)
- POWERBUILT 1/2" Drive 3/8" 6Pt Deep Socket (642324)
- MILWAUKEE TOOL Cordless, 18volt, w/Sawzall (3697-22, 2821-20)
- MILWAUKEE TOOL M18 10T Knockout 1/2-4" Kit, M18 Band Saw (2676-23, 2829-20)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 23 pcs (3497-22, 48-89-4631)
- MILWAUKEE TOOL M18 Hackzall Kit and 1/2" Impact Wrench (2719-21, 2962-20)
- MILWAUKEE TOOL M18 FUEL 2-Tool OPE Combo Kit (3000-21)
- MILWAUKEE TOOL M12 Hackzall Recip Kit and Rotary Tool (2520-21XC, 2460-20)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT17T + XDT11Z)
- Milwaukee Tool Cordless Tools