Shop All Cordless Combination Kits
Milwaukee Tool
M18 Braking Grinder, M18 FUEL 1/2 " CPIW
Mfr # 2880-22, 2855-20
Zoro # G809584425
original price:
$726.99
20% off
new price: $579.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Impact Wrench
- Battery Capacity 6.0Ah
- Number of Tools 2
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2880-22, 2855-20
- Zoro # G809584425
- UPC # 045242566402
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Angle Grinder, Impact Wrench |
Battery Capacity | 6.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Grinder and Impact Wrench |
Case Included | Contractor Bag |
Number of Batteries Included | 2 |
Included Saws & Grinders | Angle Grinder (8500 RPM) |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Included Fastening Tools | Impact Wrench (250 ft-lb) |
Shop By | Hot Buys |
Description
Grinder and Impact Wrench, Cordless Tools Included Angle Grinder, Impact Wrench, Voltage 18 V, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Fastening Tools Impact Wrench (250 ft-lb), Included Saws & Grinders Angle Grinder (8500 RPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 6-5/8In (600054CF)
- BES MANUFACTURING Carbide Flex Bit- 3/8"x48" (FLM3848)
- PROTO Long Narrow Jaw (J4017)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- MILWAUKEE TOOL MX Screed Kit w M18 Rotary Hammer Kit (MXF381-2CP, 2912-22)
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- MILWAUKEE TOOL M18 Pipe Threader Kit, M18 Band Saw (2874-22HD, 2829-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (2729-22, 2361-20)
- MILWAUKEE TOOL M12 Right Angle Drill, M12 2.0Ah Battery (2415-20, 48-11-2420)
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (3692-22CT)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XSS02Z)
- Milwaukee Tool Cordless Combination Kits