Shop All Cordless Combination Kits
Milwaukee Tool
M18 BL 2-Tool Combo Kit, M18 Recip Saw
Mfr # 2892-22CT, 2621-20
Zoro # G908847599
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Drill, Impact Driver, Reciprocating Saw
- Battery Capacity 2.0 Ah
- Number of Tools 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2892-22CT, 2621-20
- Zoro # G908847599
- UPC # 045242527854
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Drive Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity 2.0 Ah, Includes (1) Charger, (2) Batteries, Tool Brand Milwaukee, Series M18(TM), Battery Included 38D765, Number of Batteries Included 2, Battery Model No. 38D765, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.25 (8334)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 20 mm Size, Standard Socket, Black Phosphate (49-66-6252)
- KLEIN TOOLS Hole Saw Arbor with Adapter, 3/8-Inch (31905)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- MILWAUKEE TOOL Cordless Combination Kit, 2 Tools, 12V DC (2494-22, 48-11-2411)
- MILWAUKEE TOOL M18 SURGE 1/4"Driver Kit, M18Hammer Drill (2760-22, 2904-20)
- MILWAUKEE TOOL M12 FUEL 3/8" HS Ratchet, M12 Grease Gun (2567-22, 2446-20)
- MILWAUKEE TOOL M12 FUEL 1/4 HS Ratchet, M12 CP Inflator (2566-22, 2475-20)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 2 Tools (2494-22, 48-11-2460)
- MILWAUKEE TOOL Tool Combo Kit, 10 pieces (3697-22, 48-20-9058)
- BOSCH Combo Kit, 2-Tool, 1/2" Drive Size, 18V DC (GXL18V-240B22)
- Milwaukee Tool Cordless Combination Kits