Shop All Cordless Combination Kits
Milwaukee Tool
M18 BL 2-Tool Combo Kit and 6" Circ Saw
Mfr # 2892-22CT, 2630-20
Zoro # G908577991
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Drill, Impact Driver, Circular Saw
- Battery Capacity 2.0 Ah
- Number of Tools 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2892-22CT, 2630-20
- Zoro # G908577991
- UPC # 045242527854
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 6 1/2 in |
Drill - Chuck Size | 1/2 in |
Drive Size | 1/2 in |
Blade Dia. | 6 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Circular Saw, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity 2.0 Ah, Includes (1) Charger, (2) Batteries, Tool Brand Milwaukee, Series M18(TM), Battery Included 38D765, Number of Batteries Included 2, Battery Model No. 38D765, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL FORSTNR 1-3/4"" (1966936)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BOSTITCH Framing Nailer Org 28Deg (F28WW)
- ABANAKI Fan Colled Gear Motor, 110V (MGRX4973)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 6" Circ Saw, M18 5.0 (2696-24, 2630-20, 48-11-1850)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-11-1850, 48-32-4403)
- MILWAUKEE TOOL M18 Press Tool Kit + M12 Inflator kit (2674-22P, 2475-21XC)
- MILWAUKEE TOOL M18FUEL Hammer Drill/Drive + Grinder Kit (2904-22, 2880-20)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2402-22, 2457-20)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-22, 48-11-1862)
- MILWAUKEE TOOL M12 FUEL 3/8" HS Ratchet, M12 Grease Gun (2567-22, 2446-20)
- Milwaukee Tool Cordless Tools