Shop All Portable Band Saws
Milwaukee Tool
M18 Band Saw + M18 XC8.0 Battery
Mfr # 2729-20,48-11-1880
Zoro # G606439171
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blade Length 44 7/8 in
- Tool Length 21 in
- Tool Weight 13 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2729-20,48-11-1880
- Zoro # G606439171
- UPC # 045242321575
- Country of Origin China
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 21 in |
Description
Band Saw Kit, Voltage 18 V, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 2, Dual Trigger No, Charger Included No, Brushless Motor Yes, Charger Replacement 23Y581, Number of Batteries Included 1, Battery Capacity 8.0Ah, Battery Pack Replacement 494D28, Battery Series M18(TM), SFPM Range 0 to 380, Drive Type Direct, Handle Type Multi-Grip T-Handle, Tool Length 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (446883)
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- APEX TOOL GROUP Power Drive Bit (AM-01-A)
- LENOX 6 in L x 24 TPI Bi-Metal RecipSaw Blade, TPI 24, 50 UNT, PK4 (22757OSB624R)
- MILWAUKEE TOOL Band Saw Kit, 18V, 44-7/8" L Blade (2729-22, 48-11-1865, 48-39-0601)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- MILWAUKEE TOOL Portable Bandsaw Table (48-08-0260)
- MILWAUKEE TOOL Cordless Band Saw, 18.0V (2729-22 & 48-11-1840)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (2429-21XC, 48-11-2440)
- MILWAUKEE TOOL M18 Fuel (2) CP BandSaw, XC6.0 Batry (2829-20, 2829-20, 48-11-1862)
- DEWALT ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Compact Bandsaw (Tool Only) (DCS377B)
- Milwaukee Tool Portable Band Saws