Shop All Portable Band Saws
Milwaukee Tool
M18 Band Saw + M18 XC6.0 Battery + Knife
Mfr # 2729S-20, 48-11-1865, 48-22-1505
Zoro # G312101386
original price:
$960.99
56% off
Free Shipping & Returns
Not eligible for select promotions
$419.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blade Length 44 7/8 in
- Tool Length 20 13/32 in
- Tool Weight 13.77 lb
- Includes Band Saw Blade, Deep Cut Band Saw Blade Cover (49-90-2729), Utility Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2729S-20, 48-11-1865, 48-22-1505
- Zoro # G312101386
- UPC # 045242567966
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 20 13/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Item | Bandsaw, Battery and Utility Knife |
Tool Weight | 13.77 lb |
Includes | Band Saw Blade, Deep Cut Band Saw Blade Cover (49-90-2729), Utility Knife |
Handle Type | D-Handle |
Battery Pack Replacement | 481Z44 |
Battery Capacity | (1) 6.0 Ah |
Drive Type | Direct |
Standards | UL Listed |
Shop By | Hot Buys |
Rectangular Cutting Capacity | 5 in x 5 in |
Battery Model No. | 481Z44 |
Number of Speed Settings | 5 |
Battery Series | HIGH OUTPUT(TM) XC |
Number of Batteries Included | 1 |
SFPM Range | 0 to 380 SFPM |
Power Source | Cordless |
Brushless Motor | Yes |
Charger Included | No |
Round Cutting Capacity | 5 in |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Utility Knife |
Description
Bandsaw, Battery and Utility Knife, Voltage 18 V, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Utility Knife, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 5, Charger Included No, Brushless Motor Yes, Number of Batteries Included 1, Battery Capacity (1) 6.0 Ah, Battery Pack Replacement 481Z44, Battery Series HIGH OUTPUT(TM) XC, SFPM Range 0 to 380 SFPM, Drive Type Direct, Handle Type D-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Aluminum (SFA-375-69)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- OTC 3/4 in Drive, 100mm 8 pt Metric Socket, 8 Points (1962M)
- PELICAN Yellow Protective Case, 10.62"L x 9.68"W x 4.87"D (1200-001-240)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC, 48-11-2440)
- MILWAUKEE TOOL Deep Cut AC/DC Band Saw Kit (6238-21)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (7DF52)
- MILWAUKEE TOOL Deep Cut Band Saw Blade Cover (49-90-2729)
- MILWAUKEE TOOL M12 Sub-Compact Band Saw (Tool Only) (2429-20)
- WILTON Fits SJ-15T, -20T, 3/4IN x 36IN (SJTB-3/4)
- Milwaukee Tool Power Saws