Shop All Cordless Combination Kits
Milwaukee Tool
M18 Band Saw Kit and 1/2" Impact Wrench
Mfr # 2829-22, 2962-20
Zoro # G702716572
product price: $829.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Extreme Thick Metal 8/10 TPI Band Saw Blade
- Battery Capacity 5Ah
- Number of Tools 2
- Includes (2) M18(TM) REDLITHIUM HIGH OUTPUT CP3 Battery (48-11-1835), Extreme Thick Metal 8/10 TPI Band Saw Blade, M18 and M12 Rapid Charger (48-59-1808)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2829-22, 2962-20
- Zoro # G702716572
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 1/2 in |
Description
Band Saw Kit and MTIW, Cordless Tools Included Extreme Thick Metal 8/10 TPI Band Saw Blade, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 5Ah, Includes (2) M18(TM) REDLITHIUM HIGH OUTPUT CP3 Battery (48-11-1835), Extreme Thick Metal 8/10 TPI Band Saw Blade, M18 and M12 Rapid Charger (48-59-1808), Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included 494D23, Number of Batteries Included 2, Battery Model No. 48-11-1835, Battery Series M18(TM) REDLITHIUM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7139)
- MILWAUKEE TOOL OPEN-LOK Tapered Sealant Cutting Blade (5 pk) (49-25-2241)
- SWANSON TOOL 24" Swanson Magnetic I-Beam Level (SWIBL24M)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54736)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 29pcs (3697-22, 48-89-4672)
- MILWAUKEE TOOL Cordless Flashlight, M12 Battery (2353-20, 48-11-2420)
- MILWAUKEE TOOL MX Concrete Vibrator w M18 Rotary Hammer (MXF371-2XC, 2912-22)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2429-21XC, 2457-20)
- MILWAUKEE TOOL M18 Press Tool Kit + M12 Inflator kit (2674-22C, 2475-21XC)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XSS02Z)
- Milwaukee Tool Cordless Tools