Shop All Leaf Blowers
Milwaukee Tool
M18 8.0 + 2PK 6.0 Battery, M18 DB Blower
Mfr # 48-11-1880, 2824-20, 48-11-1862
Zoro # G709584686
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Standards UL Listed
- Battery Capacity 6.0 Ah, 8.0 Ah
- Run Time 26 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1880, 2824-20, 48-11-1862
- Zoro # G709584686
- UPC # 045242519231
- Country of Origin Multiple
- Category Leaf Blowers
Dimensions
Tool Length | 34 1/16 in |
Tool Width | 7 1/16 in |
Tool Height | 10 1/2 in |
Description
Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform M18(TM) REDLITHIUM(TM), Maximum Air Flow 600 cfm, Maximum Air Speed 145 mph, Sound Level 64 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 2, Number of Batteries Included 3, Battery Capacity 6.0 Ah, 8.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 6.01 lb, Blower Type Handheld, Voltage 18 V, Battery Model Number 48-11-1862, 48-11-1880
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Decal Lpac 26 5 Hp/747Cc/Ecv-E (24 113 478-S)
- CATS PRIDE Fresh&Lite Ff Litter15# (47215)
- OREGON SpeedCut Nano Conversion Kit, 12" - Stihl MS201T, 200, 193T, 192 (614380)
- BLOEM LIVING WINDOW BOX TARCOT 30"" (DCBT30-46)
- MILWAUKEE TOOL Cordless Blower Kit, 450 cfm, 120 mph, 18V, 4.9 lb (2724-21HD, 48-11-1880)
- MILWAUKEE TOOL LEAF BLOWER KIT 18V (ML2724-21HD)
- MILWAUKEE TOOL M12 Compact Spot Blower (Tool Only) (0852-20)
- MILWAUKEE TOOL Handheld Blower, 36V, 145 mph Max. Air Speed, 600 cfm Max Air Flow, Bare Tool (2824-20)
- MILWAUKEE TOOL M18 FUEL(TM) Blower (3017-20)
- MILWAUKEE TOOL M18 Compact Handheld Blower, Bare Tool, 18V, 100 cfm Max Air Flow, 160 mph Max Air Speed (0884-20)
- DEWALT 60V PREMIUM BLOWER (BARE) (DCBL777B)
- Milwaukee Tool Leaf Blowers