Shop All Cordless Impact Tools
Milwaukee Tool
M18 8.0 + 2PK 6.0 Battery, M18 1/2" MTIW
Mfr # 48-11-1880, 2962-20, 48-11-1862
Zoro # G509584688
Free Shipping & Returns
Not eligible for select promotions
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity (1) 8.0Ah, (2) 6.0Ah
- Brushless Motor Yes
- Handle Type Pistol Grip
- Drive Size 1/2 in Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1880, 2962-20, 48-11-1862
- Zoro # G509584688
- UPC # 045242519231
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | (1) 8.0Ah, (2) 6.0Ah |
Brushless Motor | Yes |
Handle Type | Pistol Grip |
Drive Type | Standard |
Number of Batteries Included | 3 |
Retainer Type | Friction Ring |
Fastening Torque | 550 ft-lb |
Case Included | No |
Cordless Tool Kit Contents | (1) Bare Tool, (3) Batteries |
Breakaway Torque | 650 ft-lb |
Description
Batteries and MTIW, Drive Size 1/2 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 8.0Ah, (2) 6.0Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 4.5 mm Size 6 pt Standard Depth, Black Oxide (4LXZ6)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-BR-5PK)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- ARROW FASTENER Tacker, 3/16 In Crown, 3/8 And 7/16 Leg (T18)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18V DC, 1800 RPM (2867-20, 48-11-1865)
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet Kit (2567-22)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V, Stroke Length 1 1/4 in, 5 Ah Battery Included (2962-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring (2967-20)
- MILWAUKEE TOOL Impact Diver and Battery Kit (2953-20, 48-59-1880)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Hex Impact Driver (ML2553-20)
- KLEIN TOOLS 90-Degree Impact Wrench Kit (BAT20LW1)
- Milwaukee Tool Cordless Impact Tools