Shop All Circular Saws
Milwaukee Tool
M18 8" Metal Cutting Circ Saw + Battery
Mfr # 2982-20,48-11-1880
Zoro # G006439184
product price: $657.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 8 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 9/16 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2982-20,48-11-1880
- Zoro # G006439184
- UPC # 045242566266
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 8 in |
Max. Cutting Depth @ 0 Deg. | 2 9/16 in |
Arbor Size | 5/8 in |
Tool Length | 15 1/2 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw Kit, Power Source Cordless, Primary Saw Application Metal, Blade Dia. 8 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Stainless Steel, Chip Catcher Yes, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees, Bevel Stops Not Applicable, Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. Not Applicable, Variable Speed No, Tool Length 15 1/2 in, Tool Weight 12.1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diam. 2-11/16in. (CTS435)
- LENOX Hole Saw (LXAH3312)
- CURRENT TOOLS Cable Reel Dolly (504)
- DRILL AMERICA 3/4"-90 HSS Single Flute Countersink (DEWSFC3/4-90)
- MILWAUKEE TOOL M18 FUEL 6-1/2" Circular Saw (2730-20)
- MILWAUKEE TOOL Circular Saw and Battery, 6 Ah Battery (2732-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY Kit (2822-22)
- MILWAUKEE TOOL Cordless Circular Saw, w/6.0 BATTERY PACK (2830-21HD, 48-11-1865)
- MILWAUKEE TOOL M18 18V Cordless Brushless 7 1/4 in. Circular Saw (ML2631-20)
- MILWAUKEE TOOL M18 FUEL 7-1/4" Circular Saw Kit (2732-21HD)
- MILWAUKEE TOOL Circular Saw Kit, 12.0V, 3" Blade Dia. (2522-21XC, 48-11-2420)
- Milwaukee Tool Circular Saws