Shop All Cordless Grinders
Milwaukee Tool
M18 7"/9" Grinder, M18 1/2" Impact
Mfr # 2785-20,2962-20
Zoro # G604851456
product price: $598.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Brushless Motor Yes
- Series M18 FUEL
- Switch Type Trigger
- Tool Weight 11.95 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2785-20,2962-20
- Zoro # G604851456
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Overall Length | 22 1/4 in |
Wheel Diameter | 7 in, 9 in |
Spindle Thread Size | 5/8 in-11 |
Side Handle Length | Not Available |
Description
Angle Grinder, Head Type Standard Head, Grip Style Rat Tail, Voltage 18V DC, Wheel Diameter 7 in, 9 in, For Wheel Type Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Lock-Off Switch, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Switch Location Bottom, Max. Speed 6,600 RPM, Minimum Speed 0 RPM, Speed Ranges 0 to 6,600 RPM, Number of Speed Settings Not Available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Accessories, 1/4" Drive Plastic Soc (CMMT99414)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 8" - 24 x 200 mm (AW-1008)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- MILWAUKEE TOOL Battery Included Angle Grinder, 18V DC, 9 in Wheel Dia. (2785-20, 48-11-1880)
- MILWAUKEE TOOL Grinder and Battery Kit (2980-20, 48-59-1880)
- MILWAUKEE TOOL Grinder and Battery (2888-20, 48-11-1865)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit (2522-21XC)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch Kit (2882-22)
- MILWAUKEE TOOL Grinder Kit, Battery and Wheel (2485-22, 48-11-2450, 49-94-2000)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG03M1)
- Milwaukee Tool Cordless Grinders