Shop All Crimping Tool Dies
Milwaukee Tool
M18 750 MCM Cu/Al Replacement Blades
Mfr # 48-44-0411
Zoro # G1805697
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Cutting
- For Use With - Crimping Tool 49-16-2772, Mfr. No. 2672-21
- Material Cut - Cutting Die Aluminum, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-44-0411
- Zoro # G1805697
- UPC # 045242274758
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Maximum Compatible Wire/Cable Diameter | 1000 MCM Aluminum; 750 MCM Copper |
Details
Promotion Restriction | Not eligible for promotion |
Use With Tool Type - Crimper | Hand, Power |
Primary Application - Crimping | Electrical Wire and Cable Cutting |
Item | Cutter Blade |
For Use With - Crimping Tool | 49-16-2772, Mfr. No. 2672-21 |
Material Cut - Cutting Die | Aluminum, Copper |
Capacity (AWG) | Up to 750 MCM |
Cutting Capacity - Cutting Die | Up to 750 kcmil |
Application | Cutting |
For Use With | Mfr. No. 2672-21, 49-16-2772 |
Crimping Capacity | 1" |
Includes | M18 750 MCM Copper/Aluminum Replacement Blades (48-44-0411) |
Product Type | Replacement Blade |
Compatible Wire/Cable Type | Aluminum, Copper |
Compatible Use With | M18 FORCE LOGIC CABLE CUTTER |
Fits Brand | Milwaukee M18 |
Cutting Capacities | 1000 kcmil Aluminum, 750 kcmil Copper |
Compatible Manufacturer Model Number | 49-16-2772, 49-16-2780 |
Description
When you need to cut through a large amount of cable, the Milwaukee 48-44-0411 M18 750 MCM Cu/Al Replacement Blades are what you will want to have on hand. The die can handle up to 750 kcmil and is made from aluminum and copper. This cutter blade fits with the following crimping Hand, Power. It cuts through a large amount of cable, including aluminum and copper. If you work with electrical wire and cables often, this Milwaukee Cutter Blade is an essential tool for your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Carpenters Pincer Black (50 00 250)
- GRIP-ON 6 Piece Axial Grip Locking Pliers Set (AX-SET6)
- EKLIND 6 Piece Metric T-Handle (55196)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- MILWAUKEE TOOL 3/0 Copper U Style Die (49-16-U03AC)
- MILWAUKEE TOOL 750 MCM Aluminum 15 Ton P-Style Die (49-15-P750)
- MILWAUKEE TOOL 500 MCM Aluminum 6T U Style Die (49-16-U500)
- MILWAUKEE TOOL M18 6T Fixed BG Crimping Jaw (49-16-BGD3)
- MILWAUKEE TOOL 500 MCM Copper U Style Die (49-16-U500C)
- MILWAUKEE TOOL EXACT 400 MCM Aluminum 12T U-Style Die (49-12-U400)
- GREENLEE 6 Awg Die For Ek410 (KC4-6)
- Milwaukee Tool Crimping Tool Dies