Shop All Cordless Combination Kits
Milwaukee Tool
M18 750 MCM Crimper Kit + Cable Stripper
Mfr # 2877-22, 2935AL-21
Zoro # G809584371
original price:
$5,399.99
9% off
Free Shipping & Returns
$4,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Cable Stripper, Crimping Tool
- Battery Capacity 1.5Ah, 2.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2877-22, 2935AL-21
- Zoro # G809584371
- UPC # 045242020706
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Cable Stripper, Crimping Tool |
Battery Capacity | 1.5Ah, 2.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Crimper Kit and Cable Stripper |
Cordless Tool Kit Contents | (2) Bare Tools; (3) Batteries; (2) Chargers |
Case Included | (2) Kit Boxes |
Number of Batteries Included | 3 |
Shop By | Hot Buys |
Description
Crimper Kit and Cable Stripper, Cordless Tools Included Cable Stripper, Crimping Tool, Voltage 18 V, Number of Tools 2, Battery Capacity 1.5Ah, 2.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (2) Bare Tools; (3) Batteries; (2) Chargers, Other Tools and Accessories Cable Stripper, Crimping Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 0-6" Opening, 3-1/4" Throat Depth (WIL41408)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49157)
- TOOLPRO 12 in. Scarifier, blue steel (TP03260)
- MORSE 2-3/4" Bi-Metal Hole Saw (MHSA44C)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 80 pcs (3497-22, 48-32-4094)
- MILWAUKEE TOOL M186-Tool Kit, M18 Grinder, M18 5.0 (2696-26, 2686-20, 48-11-1850)
- MILWAUKEE TOOL M18 Pipe Threader Kit, M18 Band Saw (2874-22HD, 2829-20)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF47)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 4 Tools (2696-24, 48-11-1850)
- MILWAUKEE TOOL Press Tool Kit, Band Saw and Blades (2941-21, 2953-20)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2779-22, 2935AL-21)
- Milwaukee Tool Cordless Tools