Shop All Cordless Combination Kits
Milwaukee Tool
M 18, Crimper and Die Kit, 18 V, 2 Batteries/1 Charger
Mfr # 2779-22, 49-16-KITC
Zoro # G107964073
product price: $5,549.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Crimping Tool
- Battery Capacity 5.0 Ah
- Number of Tools 1
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2779-22, 49-16-KITC
- Zoro # G107964073
- UPC # 045242473786
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Crimping Tool |
Battery Capacity | 5.0 Ah |
Number of Tools | 1 |
Series | M18(TM) |
Cordless Tool Kit Contents | (2) Batteries, (1) Charger |
Number of Batteries Included | 2 |
Item | Crimper and Die Kit |
Description
Crimper and Die Kit, Cordless Tools Included Crimping Tool, Voltage 18 V, Number of Tools 1, Battery Capacity 5.0 Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Batteries, (1) Charger, Other Tools and Accessories Crimping Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, Oxide (1981001)
- HARVEST FORGE Combination Wrench, 2" (88145)
- MILWAUKEE TOOL 2-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-0163)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 5/16 " L.115 mm (40482020)
- MILWAUKEE TOOL Cordless Combo Kit, Orbital, Blower (2695-24, 2648-20, 0884-20)
- MILWAUKEE TOOL M18 4PC Combo Kit, M18 Vac, M18 5.0 (2695-24, 0880-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Brush Cutter Att (3000-21, 49-16-2738)
- MILWAUKEE TOOL M18 FUEL 2-Tool Kit, M18 XC5.0 Battery (3697-22, 48-11-1850)
- MILWAUKEE TOOL Combo Kit 4 Tool, 1/4 in, 1/2 in Drive (3693-24CX)
- MILWAUKEE TOOL Combo Kit, Hammer Drill, Impact Driver (3696-22)
- MAKITA 12V max CXT® 4-Pc. Combo Kit (1.5Ah) (CT411)
- Milwaukee Tool Cordless Combination Kits