Shop All End Mill Holders
This Product is Discontinued
Milwaukee Tool
M18â„¢ 7/16" Hex Utility Impacting Drill (Discontinued)
Mfr # 2665-20
Zoro # G002651641
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Standards CSA Certified; ETL Listed; UL Listed
- Color Red/Silver/Black
- Features Variable Speed
- Material Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2665-20
- Zoro # G002651641
- UPC # 45242190072
- Country of Origin Unknown
- Category End Mill Holders
Dimensions
Drive Size | 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | CSA Certified; ETL Listed; UL Listed |
Color | Red/Silver/Black |
Features | Variable Speed |
Material | Metal; Plastic |
Battery Voltage (V) | 18 |
Corded/Cordless | Cordless |
Battery Capacity | 3 Ah |
Charge Time (hrs) | 1 |
Impacts per Minute | 2000 |
Maximum Torque (ft-lbs) | 350 |
Maximum RPM | 1900 |
Number of Batteries Required | 1 |
Battery Type | Li-ion |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.