Shop All Cordless Combination Kits
Milwaukee Tool
M18 6Tool Kit, M18 1/2" HTIW, M18 Circ Saw
Mfr # 2696-26, 2663-20, 2630-20
Zoro # G209584360
product price: $1,211.99
/ea
Free Shipping & Returns
$1,211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Impact Wrench
- Battery Capacity (2) 3.0Ah
- Number of Tools 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-26, 2663-20, 2630-20
- Zoro # G209584360
- UPC # 045242273317
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Impact Wrench |
Battery Capacity | (2) 3.0Ah |
Number of Tools | 8 |
Series | M18(TM) |
Item | Combo Kit, HTIW and Grinder |
Cordless Tool Kit Contents | (8) Bare Tools; (2) Batteries; (1) Charger |
Included Fastening Tools | Impact Driver (1500 in-lb), Impact Wrench (450 ft-lb) |
Case Included | (1) Contractor Bag |
Included Saws & Grinders | Angle Grinder (9,000 RPM), (2) Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw |
Number of Batteries Included | 2 |
Description
Combo Kit, HTIW and Grinder, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Impact Wrench, Voltage 18 V, Number of Tools 8, Battery Capacity (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (8) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1500 in-lb), Impact Wrench (450 ft-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO 26-Piece SAE Tap Die and Drill Set (301360BLUE)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #50 (44320)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (6832)
- MILWAUKEE TOOL 10' Service Cord (22-64-1832)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2877-22, 2935AL-21)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 Compact Inflator (2554-22, 2475-20)
- MILWAUKEE TOOL M18 4Tool Kit, M18 Grinder, M18 Circ Saw (2696-24, 2686-20, 2630-20)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 Grease Gun (2550-22, 2446-20)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL 1/2 " CPIW (2882-22, 2855-20)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 100pc (3497-22, 48-32-4082)
- DEWALT Cordless Band Saw (DCS375B)
- Milwaukee Tool Cordless Tools