Milwaukee Tool

M18 600 MCM U Style Crimping Jaw


product price: $619.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Use With Tool Type - Crimper Power
  • Primary Application - Crimping Electrical Wire and Cable Crimping
  • Crimping Die Series U Style
  • For Use With - Crimping Tool Mfr. No. 2679-22
  • Capacity Aluminum Lug - Crimper 8 AWG to 350 kcmil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Number of Crimping Sizes 2

Description

Crimping Jaw, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2679-20, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 8 AWG to 350 kcmil, 8 AWG to 600 kcmil Copper, Includes M18(TM) 600 MCM U Style Crimping Jaw (49-16-U000)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.