Shop All Cordless Combination Kits
Milwaukee Tool
M18 600 MCM Crimper Kit + Cable Stripper
Mfr # 2679-22, 2935CU-21S
Zoro # G809584364
original price:
$3,349.99
16% off
new price: $2,799.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included Cable Stripper, Crimping Tool
- Battery Capacity 1.5Ah, 2.0Ah
- Number of Tools 2
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2679-22, 2935CU-21S
- Zoro # G809584364
- UPC # 045242339488
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Cable Stripper, Crimping Tool |
Battery Capacity | 1.5Ah, 2.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Crimper Kit and Cable Stripper |
Case Included | (2) Kit Boxes |
Cordless Tool Kit Contents | (2) Bare Tools; (3) Batteries; (2) Chargers |
Number of Batteries Included | 3 |
Shop By | Hot Buys |
Description
Crimper Kit and Cable Stripper, Cordless Tools Included Cable Stripper, Crimping Tool, Voltage 12 V, Number of Tools 2, Battery Capacity 1.5Ah, 2.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (2) Bare Tools; (3) Batteries; (2) Chargers, Other Tools and Accessories Cable Stripper, Crimping Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 5/8 In D, 16 In L, 1/4 Hex Shank (88710)
- S&G TOOL AID 4-1/2 Long Reach Angled Nozzle Blow Gun (99500)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- DRILL AMERICA 2-1/2"-8 HSS Plug Hand Tap (DWTST2-1/2-8P)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2520-21XC, 2457-20)
- MILWAUKEE TOOL Oscillating Multi-Tool, w/Battery (48-11-1852, 2626-20)
- MILWAUKEE TOOL M18 Press Tool Kit + M12 Inflator kit (2674-22C, 2475-21XC)
- MILWAUKEE TOOL MX POWER SUPPLY KIT w M18 2-Tool Kit (MXF002-2XC, 3697-22)
- MILWAUKEE TOOL M12 FUEL 2PC Combo Kit+M12 Ratchet (3497-22, 2567-20)
- MILWAUKEE TOOL Band Saw and Nibbler (2529-20, 2476-20)
- MILWAUKEE TOOL M18 FUEL 2-Gal Compressor, 5.0 Battery (2840-20, 48-11-1850)
- Milwaukee Tool Cordless Tools