Shop All Cordless Combination Kits
Milwaukee Tool
M18 Crimper and Die Kit, 18 V
Mfr # 2679-22, 49-16-KITC
Zoro # G907964082
product price: $3,649.99
/ea
Free Shipping & Returns
$3,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Crimping Tool
- Battery Capacity 2.0Ah
- Number of Tools 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2679-22, 49-16-KITC
- Zoro # G907964082
- UPC # 045242339488
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Crimping Tool |
Battery Capacity | 2.0Ah |
Number of Tools | 1 |
Series | M18(TM) |
Item | Crimper and Die Kit |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | (2) Batteries, (1) Charger |
Description
Crimper and Die Kit, Cordless Tools Included Crimping Tool, Voltage 18 V, Number of Tools 1, Battery Capacity 2.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Batteries, (1) Charger, Other Tools and Accessories Crimping Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Steel octogonal sledge hammer 3Lb with 12" handle (1434G)
- TOOLPRO 2 ft. Aluminum Flat-Top Sawhorse Ladder (TP20322)
- GENERAL TOOLS 4 Illuminated Magnifier (554)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 50-AG Fast Spiral Flute Car Reamer (06564)
- MILWAUKEE TOOL MX Breaker Kit w M18 Rotary Hammer Kit (MXF368-1XC, 2912-22)
- MILWAUKEE TOOL M18 FUEL Hammer Drill/Driver + HTIW Kit (2904-22, 2967-20)
- MILWAUKEE TOOL M186-Tool Kit, M18 Grinder, M18 5.0 (2696-26, 2686-20, 48-11-1850)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit, M18 Charger (3697-22, 48-59-1806)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 Blower, 2PK M18 6.0 (2962-20, 2824-20, 48-11-1862)
- MILWAUKEE TOOL M18 4Tool Kit, M18 Circ Saw, M18 MultiTool (2695-24, 2630-20, 2626-20)
- Milwaukee Tool Cordless Tools