Shop All Press Tools & Accessories
Milwaukee Tool
M18 5/8" Viega PureFlow Jaw for M18 Short Throw Press Tool
Mfr # 49-16-2632P
Zoro # G7370907
product price: $167.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/8"
- Material Steel
- Series M18â„¢
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2632P
- Zoro # G7370907
- UPC # 045242354429
- Country of Origin China
- Category Press Tools & Accessories
Dimensions
Size | 5/8" |
Jaw/Ring Size | 5/8 in |
Compatible Pipe Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Use With Fitting System | Viega PureFlow(TM) |
Material | Steel |
Series | M18â„¢ |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | PEX |
Number of Pieces | 1 |
Accessory Type | Press Jaw |
Compatible Tool Manufacturer Part Number | 2674-20C, 267420P |
Product Type | Jaws |
Compatible Material Type | PEX |
Compatible Fitting System | Viega Pureflow |
Compatible Press Tool Type | Sub-Compact |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System Viega Pureflow, Compatible Material Type PEX, Compatible Pipe Size 5/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Sub-Compact, Compatible Tool Grainger Part Number 49EJ11, Compatible Tool Manufacturer Part Number 2674-20C, 267420P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMG 4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10A01TMG)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, White, 450 PSI (435010BC)
- VINTAGE CC83208DL 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve w/5 Extension (CC83208DL)
- LEGRIS Metric Push-to-Connect Fitting (3102 06 08)
- MILWAUKEE TOOL M18 1" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2634P)
- MILWAUKEE TOOL M18 3/8" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2630P)
- MILWAUKEE TOOL M18 3/4" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2633P)
- MILWAUKEE TOOL M18 3/4" SS Jaw (49-16-2651S)
- MILWAUKEE TOOL 1-1/2" IPS-ASP Press Ring for M18™ FORCE LOGIC™ Long Throw Press Tool (49-16-2654SA)
- MILWAUKEE TOOL 1-1/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2657R)
- RIDGID Press Ring, SS, 1 1/4 in Pipe (37973)
- Milwaukee Tool Press Tools & Accessories