Shop All Cordless Combination Kits
Milwaukee Tool
M18 4Tool Kit, M18 Grinder, M18 MultiTool
Mfr # 2695-24, 2686-20, 2626-20
Zoro # G309584406
product price: $843.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Angle Grinder, Oscillating Tool
- Battery Capacity (2) 3.0Ah
- Number of Tools 6
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2695-24, 2686-20, 2626-20
- Zoro # G309584406
- UPC # 045242253159
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Angle Grinder, Oscillating Tool |
Battery Capacity | (2) 3.0Ah |
Number of Tools | 6 |
Series | M18(TM) |
Item | Combo Kit, Grinder and Multi-Tool |
Cordless Tool Kit Contents | (5) Bare Tools; (2) Batteries; (1) Charger; (1) Light |
Included Saws & Grinders | Reciprocating Saw (Compact); Angle Grinder (11000 RPM); Oscillating Tool (18000 OPM) |
Included Fastening Tools | Impact Driver (1,500 in-lb) |
Case Included | (1) Contractor Bag |
Number of Batteries Included | 2 |
Description
Combo Kit, Grinder and Multi-Tool, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Angle Grinder, Oscillating Tool, Voltage 18 V, Number of Tools 6, Battery Capacity (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (5) Bare Tools; (2) Batteries; (1) Charger; (1) Light, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-771 Screed Level With Hand Holes 72" (82-771)
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 6 in Max Opening Size, 2716 in D Throat, Steel Body (1964743/5462)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- SIMONDS Round File, American, Round, Bastard (78402600)
- MILWAUKEE TOOL M18 Press Tool Kit, M18 Multi-Tool (2674-22P, 2626-20)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22P, 2625-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 3 Tools, 2 Batt (2691-22, 2363-20)
- MILWAUKEE TOOL M18 Rotary Hammer, M18 Grinder (2915-20, 2881-20)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-59-1806, 48-32-4403)
- MILWAUKEE TOOL M18 10T Knockout 1/2-4" Kit, M18 Band Saw (2676-23, 2829-20)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF47)
- Milwaukee Tool Cordless Combination Kits