Shop All Cordless Combination Kits
Milwaukee Tool
M18 4Tool Kit, M18 Circ Saw, M18 MultiTool
Mfr # 2696-24, 2630-20, 2626-20
Zoro # G209584391
product price: $874.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Circular Saw, Oscillating Tool
- Battery Capacity (2) 3.0Ah
- Number of Tools 6
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-24, 2630-20, 2626-20
- Zoro # G209584391
- UPC # 045242253166
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Circular Saw, Oscillating Tool |
Battery Capacity | (2) 3.0Ah |
Number of Tools | 6 |
Series | M18(TM) |
Item | Combo Kit, Circular Saw and Multi-Tool |
Number of Batteries Included | 2 |
Case Included | (1) Contractor Bag |
Included Fastening Tools | Impact Driver (1,500 in-lb) |
Cordless Tool Kit Contents | (6) Bare Tools; (2) Batteries; (1) Charger |
Included Saws & Grinders | Reciprocating Saw (Full Size); Circular Saw (3500 RPM); Oscillating Tool (18000 OPM) |
Description
Combo Kit, Circular Saw and Multi-Tool, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Circular Saw, Oscillating Tool, Voltage 18 V, Number of Tools 6, Battery Capacity (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (6) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- DEFENSEGUARD Adjustable Oil Filter Pliers Set (DE79509)
- WIDIA Straight Flute Hand Tap , 1-1/2"-6 , Plug , 4 Flutes, UNC (14646)
- HHIP 2" No. 6 Die Stock (3900-0228)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2429-21XC, 2457-20)
- MILWAUKEE TOOL Cordless Screwdriver Kit (2402-22, 2462-20)
- MILWAUKEE TOOL M12 FUEL 3/8" HS Ratchet, M12 Grease Gun (2567-22, 2446-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (2729-22, 2361-20)
- MILWAUKEE TOOL M18 Fuel Combo Kit, 3 Bare Tools, Charger (3697-22, 2821-20)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-25, 48-11-1880)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2051D2)
- Milwaukee Tool Cordless Tools