Shop All Cordless Combination Kits
Milwaukee Tool
M18 4PC Combo Kit, M18 Vac, M18 Grinder
Mfr # 2695-24, 0880-20, 2686-20
Zoro # G608864377
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Shop Vacuum, Angle Grinder
- Battery Capacity (2) 3.0Ah
- Number of Tools 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2695-24, 0880-20, 2686-20
- Zoro # G608864377
- UPC # 045242253159
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Shop Vacuum, Angle Grinder |
Battery Capacity | (2) 3.0Ah |
Number of Tools | 6 |
Series | M18(TM) |
Item | Combo Kit, Vacuum and Grinder |
Case Included | (1) Contractor Bag |
Number of Batteries Included | 2 |
Included Fastening Tools | Impact Driver (1,500 in-lb) |
Included Saws & Grinders | Reciprocating Saw (Compact); Angle Grinder (11000 RPM) |
Cordless Tool Kit Contents | (5) Bare Tools; (2) Batteries; (1) Charger; (1) Light |
Description
Combo Kit, Vacuum and Grinder, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Shop Vacuum, Angle Grinder, Voltage 18 V, Number of Tools 6, Battery Capacity (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (5) Bare Tools; (2) Batteries; (1) Charger; (1) Light, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cobalt Drill Bit 13/32" Overall Length 5-1/4" (26426)
- WERA Demo Screwdriver Set, Slotted/Phillips, 6 pcs (05018282001)
- MILWAUKEE TOOL Cordless Reciprocating Saw and Driver, 18 V, Stroke Length 1 1/4 in, Includes Battery/Charger (2821-21, 2760-20)
- MILWAUKEE TOOL Combo Kit, Hammer Drill, Impact Driver (3696-22)
- MILWAUKEE TOOL MX Concrete Vibrator w M18 Rotary Hammer (MXF371-2XC, 2912-22)
- MILWAUKEE TOOL M18 FUEL Blower Kit , 16 in. Chainsaw (2724-21HD, 2727-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 4 Tools, 3 Batt (2695-24 / 48-11-1840)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- MILWAUKEE TOOL M18 FUEL THREADER KIT + M18 FUEL BANDSAW (2874-22HD, 2729-20)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2490-22)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- Milwaukee Tool Cordless Combination Kits