Shop All Cordless Tool Accessories
Milwaukee Tool
M18 477 ACSR Jaw
Mfr # 49-16-2773
Zoro # G1805749
Free Shipping & Returns
Not eligible for select promotions
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes M18 477 ACSR Jaw (49-16-2773)
- For Use With 2672-21S, 2678-22, 2678-22BG, 2678-22O, Mfr. No. 2672-21
- Category Type Attachment
- Features Blade Changes with Hex Key, Open Jaw, In-Line Design Fits into Crowded Panels, Optimized Blade Geometry Delivers Installation-Ready Cuts
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2773
- Zoro # G1805749
- UPC # 045242364305
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Maximum Compatible Wire/Cable Diameter | 3/8 in Non-EHS Guy Wire; 3/8 in Rebar; 3/8 in Ground Rod |
Overall Length | 7 in |
Manufacturer Warranty Length | No Warranty |
Details
Promotion Restriction | Not eligible for promotion |
Includes | M18 477 ACSR Jaw (49-16-2773) |
For Use With | 2672-21S, 2678-22, 2678-22BG, 2678-22O, Mfr. No. 2672-21 |
Item | Cutting Jaw |
Category Type | Attachment |
Features | Blade Changes with Hex Key, Open Jaw, In-Line Design Fits into Crowded Panels, Optimized Blade Geometry Delivers Installation-Ready Cuts |
Number of Pieces | 1 |
Impact Rated | No |
Application | Cable Cutting |
Accessory Type | Cutting Jaws |
Cutting Capacities | 3/8 in Ground Rod, 3/8 in Non-EHS Guy Wire, 3/8 in Rebar, 477 Hen ACSR |
Compatible Wire/Cable Type | Guy Wire, Rebar and Ground Rod |
Compatible Use With | M18 FORCE LOGIC 6T Crimper, M18 FORCE LOGIC Cable Cutter Kit |
Compatible with Manufacturer Part Number | 2672-21S, 2678-22, 2678-22BG, 2678-22K, 2678-22O |
Description
Cutting Jaw, Product Type Cutting Jaw, Compatible Use With M18 FORCE LOGIC 6T Crimper, M18 FORCE LOGIC Cable Cutter Kit, Cutting Capacities 3/8 in Ground Rod, 3/8 in Non-EHS Guy Wire, 3/8 in Rebar, 477 Hen ACSR, Maximum Compatible Wire/Cable Diameter 3/8 in Non-EHS Guy Wire; 3/8 in Rebar; 3/8 in Ground Rod, Compatible Wire/Cable Type Guy Wire, Rebar and Ground Rod, Application Cable Cutting, Compatible Manufacturer Model Number 2672-21S, 2678-22, 2678-22BG, 2678-22K, 2678-22O
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (446791)
- RATCH CUT Pack of 2 replacement cutter wheels for RC1125 (RC1125-7C)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/16" x 1" (HMS.1-1/16)
- IGAGING 8" Heavy Duty Center Gauge, 64th" Scale - 34-864 (34-864)
- MILWAUKEE TOOL M18 REDLITHIUM FORGE XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1861)
- MILWAUKEE TOOL Battery and Radio/Charger, Cordless, 12 V (48-11-2450, 2951-20)
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion, Batteries (2-Pack) (48-11-1837)
- MILWAUKEE TOOL M18 Lithium-Ion Battery Charger (C18C)
- MILWAUKEE TOOL M18 REDLITHIUM CP2.0 Battery, 2.0Ah, Compact, 18V, Li-Ion Battery (48-11-1820)
- MILWAUKEE TOOL Jobsite Bluetooth Speaker Kit, 18.0/12.0V (2891-20, 48-11-1820)
- LINCOLN LUBRICATION 12V/20V Lithium-Ion AC Battery Charger (1870)
- Milwaukee Tool Cordless Tools