Shop All Cordless Combination Kits
Milwaukee Tool
M18 4-Tool, M18 Battery Pack, M18 Impact
Mfr # 2695-24, 48-11-1850, 2663-20
Zoro # G605258384
product price: $964.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$964.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw
- Battery Capacity 3.0Ah, 5.0 Ah
- Number of Tools 5
- Includes (1) Thin Kerf Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2695-24, 48-11-1850, 2663-20
- Zoro # G605258384
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in |
Hammer Drill - Chuck Size | 1/2 in |
Impact Wrench - Sq. Size | 1/2 in |
Description
Tool Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 5, Battery Capacity 3.0Ah, 5.0 Ah, Includes (1) Thin Kerf Blade, Tool Brand Milwaukee, Series M18(TM), Battery Included 2PYZ8, 35GJ99, Number of Batteries Included 3, Battery Model No. 2PYZ8, 35GJ99, Battery Series M18 Redlithium, Charger 23Y581, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1"" HEX 1/2-20NF (9445)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 5/16 in (83512-5/16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 4.50mm (46467)
- MITUTOYO Micrometers, Inside, I.R. 8-20/.001" (141-121)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2880-22, 2904-20)
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (3692-22CT)
- MILWAUKEE TOOL M18 Band Saw Kit and 1/2" Impact Wrench (2829-22, 2962-20)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-25, 48-11-1880)
- MILWAUKEE TOOL M12 Hackzall Recip Kit and Multi-Tool (2520-21XC, 2426-20)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- MILWAUKEE TOOL M18 Combo Cmpt Hmr Dr/Swzl/1/4 Hex Imp (2696-24, 2626-20)
- Milwaukee Tool Cordless Combination Kits