Shop All Cordless Combination Kits
Milwaukee Tool
M18 4-Tool, M18 Battery Pack, M18 Grinder
Mfr # 2696-24, 48-11-1850, 2680-20
Zoro # G005258410
original price:
$1,174.22
21% off
new price: $918.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Reciprocating Saw
- Battery Capacity 3.0Ah, 5.0 Ah
- Number of Tools 5
- Includes (1) General Purpose Reciprocating Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-24, 48-11-1850, 2680-20
- Zoro # G005258410
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Drive Size | 1/4 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Description
Tool Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 5, Battery Capacity 3.0Ah, 5.0 Ah, Includes (1) General Purpose Reciprocating Blade, Tool Brand Milwaukee, Series M18(TM), Battery Included 2PYZ8, 35GJ99, Number of Batteries Included 3, Battery Model No. 2PYZ8, 35GJ99, Battery Series M18 Redlithium, Charger 23Y581, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42100)
- DRILL AMERICA .30mm HSS Jobber Length Drill Bit (DWDMM.30)
- HHIP 1-2-3 Precision 11 Hole Block Set (3402-0051)
- DEWALT 12-1/2" Thickness Planer with Three Knife Cutter-Head (DW734)
- MILWAUKEE TOOL Cordless Combo Kit, 18V w/Vac, w/5.0AH (2696-26, 0880-20, 48-11-1850)
- MILWAUKEE TOOL Press Tool Kit, Band Saw and Blades (2941-21, 2953-20)
- MILWAUKEE TOOL M18 Pipe Threader Kit, M18 Band Saw (2874-22HD, 2829-20)
- MILWAUKEE TOOL M12 FUEL 2-Tool Combo Kit (3497-22)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-25, 48-11-1880)
- MILWAUKEE TOOL MX Breaker Kit w M18 Rotary Hammer Kit (MXF368-1XC, 2912-22)
- SKIL Tool Combo Kit, 2.0Ah, Chuck Size 1/2 (CB739601)
- Milwaukee Tool Cordless Tools