Shop All Cordless Combination Kits
Milwaukee Tool
M18 4-Tool, M18 Battery Pack, M18 Grinder
Mfr # 2695-24, 48-11-1850, 2680-20
Zoro # G405258416
original price:
$1,088.08
20% off
new price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Reciprocating Saw
- Battery Capacity 3.0Ah, 5.0 Ah
- Number of Tools 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2695-24, 48-11-1850, 2680-20
- Zoro # G405258416
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Drive Size | 1/4 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Description
Tool Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 5, Battery Capacity 3.0Ah, 5.0 Ah, Includes (1) Thin Kerf Blade, Tool Brand Milwaukee, Series M18(TM), Battery Included 2PYZ8, 35GJ99, Number of Batteries Included 3, Battery Model No. 2PYZ8, 35GJ99, Battery Series M18 Redlithium, Charger 23Y581, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Starter Kit (48-59-1850)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 5 (73405)
- DRILL AMERICA 41/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN41/64)
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Drill Bit Finish: Black Oxide (DWDSP43)
- MILWAUKEE TOOL M12 FUEL 3/8" HS Ratchet, M12 Grease Gun (2567-22, 2446-20)
- MILWAUKEE TOOL Battery Operated Crimping Tool Kit, 18.0V (2679-22, 49-16-KITA)
- MILWAUKEE TOOL M18 SAWZALL Kit w M18 1/2" Hammer Drill (2821-22, 2904-20)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V, Li-Ion (2494-22, 48-11-2420)
- MILWAUKEE TOOL M12, 5-Tool Combo Kit (2498-25)
- MILWAUKEE TOOL M18 Combo Cmpt Hmr Dr/Swzl/1/4 Hex Imp (2696-24, 2648-20)
- DEWALT Cordless Combo Kits (DCK675D2)
- Milwaukee Tool Cordless Combination Kits