Shop All Cordless Combination Kits
Milwaukee Tool
M18 4-Tool Kit w Circular Saw, Grinder
Mfr # 2696-24, 2630-20, 2680-20
Zoro # G806439186
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity 3.0Ah
- Number of Tools 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-24, 2630-20, 2680-20
- Zoro # G806439186
- UPC # 045242253166
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Angle Grinder - Wheel Dia. | 4 1/2 in |
Circular Saw - Blade Dia. | 6 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Drive Size | 1/4 in, 1/2 in |
Description
M18 4-Tool Kit w Circular Saw,Grinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16' Compact Auto Lock Tape (48-22-6816)
- CAPRI TOOLS 3/8 in Drive 7/16 in 12-Point SAE Shallow Socket (CP16351)
- RELTON Multiple Cutter Hammer Bit 5/8" X 48" Pyramid Point - SDS-max (PMX-10-54)
- HHIP .750 X 1.25 SGTBN Cut-Off Tool Block (3900-5352)
- MILWAUKEE TOOL M12 2Pcs Kit, M12 Hackzall, M12 Multitool (2494-22, 2420-20, 2426-20)
- MILWAUKEE TOOL M18 Combo Cmpt Hd/Hackz/1/4 Hex Imp D (2695-24, 2626-20)
- MILWAUKEE TOOL Cordless Combo Kit, w/Orbit Sander, w/5AH (2696-26, 2648-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 6 Tools (2696-26, 48-11-1850)
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL 1/2 " CPIW (2880-22, 2855-20)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + DML805)
- Milwaukee Tool Cordless Combination Kits