Shop All Cordless Combination Kits
Milwaukee Tool
M18 4-Tool Kit w Circular Saw, Grinder
Mfr # 2695-24, 2630-20, 2680-20
Zoro # G606439201
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity 3.0Ah
- Number of Tools 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2695-24, 2630-20, 2680-20
- Zoro # G606439201
- UPC # 045242253159
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in, 1/2 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Circular Saw - Blade Dia. | 6 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
M18 4-Tool Kit w Circular Saw,Grinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=1/4-20, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.15120A2)
- DREMEL 1/16In Collet (482)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310400)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 23 pcs (3497-22, 48-89-4631)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 Grease Gun (2550-22, 2446-20)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 FUEL Edger Att (3000-21, 49-16-2718)
- MILWAUKEE TOOL M18 Combo Cmpt Hmr Dr/Swzl/1/4 Hex Imp (2696-24, 2626-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 4 Tools, 3 Batt (2695-24 / 48-11-1840)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2497-22)
- DEWALT Cordless CombInation Kit, 2 Tools, 12V DC (DCK221F2)
- Milwaukee Tool Cordless Tools