Shop All Cordless Combination Kits
Milwaukee Tool
M18 4-Tool Kit, M18 Vac, M18 5.0
Mfr # 2696-24, 0880-20, 48-11-1850
Zoro # G800920895
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Vacuum
- Battery Capacity (1) 5.0Ah, (2) 3.0Ah
- Number of Tools 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-24, 0880-20, 48-11-1850
- Zoro # G800920895
- UPC # 045242253166
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Vacuum |
Battery Capacity | (1) 5.0Ah, (2) 3.0Ah |
Number of Tools | 5 |
Series | M18(TM) |
Item | Combo Kit, Vacuum and Battery |
Case Included | (1) Contractor Bag |
Cordless Tool Kit Contents | (5) Bare Tools; (3) Batteries; (1) Charger |
Included Fastening Tools | Impact Driver (1,500 in-lb) |
Number of Batteries Included | 3 |
Included Saws & Grinders | Reciprocating Saw (Full Size) |
Description
Combo Kit, Vacuum and Battery, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Vacuum, Voltage 18 V, Number of Tools 5, Battery Capacity (1) 5.0Ah, (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (5) Bare Tools; (3) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb), Included Saws & Grinders Reciprocating Saw (Full Size)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Paddle Switch No-Lock (2980-22)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- WILTON Sledge Hammer, 14 lb., 32 In, Rubber/Steel (21430)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (312)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (3699-22)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-25, 48-11-1880)
- MILWAUKEE TOOL M18 SAWZALL Kit w M18 1/2" Hammer Drill (2821-22, 2904-20)
- MILWAUKEE TOOL M18 Combo Cmpt Hmr Dr/Swzl/1/4 Hex Imp (2696-24, 2626-20)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2429-21XC, 2457-20)
- MILWAUKEE TOOL M18 Cordless Combo Kit, 18 Volt DC, 6 Tools (2696-26)
- MILWAUKEE TOOL Cordless Combo Kit, Multi-Tool, Orbit Sand (2696-24, 2626-20, 2648-20)
- Milwaukee Tool Cordless Tools