Shop All Cordless Combination Kits
This Product is Discontinued
Milwaukee Tool
M18 4-Tool Kit, M18 Radio, M18 MultiTool (Discontinued)
Mfr # 2695-24, 2890-20, 2626-20
Zoro # G602485790
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Radio, Oscillating Tool
- Battery Capacity (2) 3.0Ah
- Number of Tools 6
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2695-24, 2890-20, 2626-20
- Zoro # G602485790
- UPC # 045242253159
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Radio, Oscillating Tool |
Battery Capacity | (2) 3.0Ah |
Number of Tools | 6 |
Series | M18(TM) |
Item | Combo Kit, Radio and Multi-Tool |
Included Saws & Grinders | Reciprocating Saw (Compact); Oscillating Tool (18000 OPM |
Case Included | (1) Contractor Bag |
Cordless Tool Kit Contents | (5) Bare Tools; (2) Batteries; (1) Charger; (1) Light |
Number of Batteries Included | 2 |
Included Fastening Tools | Impact Driver (1,500 in-lb) |
Description
Combo Kit, Radio and Multi-Tool, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Radio, Oscillating Tool, Voltage 18 V, Number of Tools 6, Battery Capacity (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (5) Bare Tools; (2) Batteries; (1) Charger; (1) Light, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.