Shop All Cordless Combination Kits
Milwaukee Tool
M18 4-Tool Kit, M18 Grinder, M18 5.0
Mfr # 2696-24, 2686-20, 48-11-1850
Zoro # G109584408
product price: $936.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Angle Grinder
- Battery Capacity (1) 5.0Ah, (2) 3.0Ah
- Number of Tools 5
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-24, 2686-20, 48-11-1850
- Zoro # G109584408
- UPC # 045242253166
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Angle Grinder |
Battery Capacity | (1) 5.0Ah, (2) 3.0Ah |
Number of Tools | 5 |
Series | M18(TM) |
Item | Combo Kit, Grinder and Battery |
Cordless Tool Kit Contents | (5) Bare Tools; (3) Batteries; (1) Charger |
Included Fastening Tools | Impact Driver (1,500 in-lb) |
Case Included | (1) Contractor Bag |
Included Saws & Grinders | Reciprocating Saw (Full Size); Angle Grinder (11000 RPM) |
Number of Batteries Included | 3 |
Description
Combo Kit, Grinder and Battery, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Angle Grinder, Voltage 18 V, Number of Tools 5, Battery Capacity (1) 5.0Ah, (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (5) Bare Tools; (3) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 6 Flex SS Joint Knife (6878)
- HHIP 4 Piece Micro Edge & Center Finder Set (4401-0048)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4530R-200)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (54TM45)
- MILWAUKEE TOOL M12 FUEL 3/8" HS Ratchet, M12 Grease Gun (2567-22, 2446-20)
- MILWAUKEE TOOL Cordless Combination Kit, 4 Tools, 12V DC (2498-24, 48-11-2411)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2880-22, 2904-20)
- MILWAUKEE TOOL Core Drill and Breaker (MXF301-2CXS, MXF368-1XC)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-11-1850, 48-32-4403)
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (3692-22CT)
- MAKITA Impact Gold(R) 4 Pc. Detachable Nutsetter (B-61581)
- Milwaukee Tool Cordless Combination Kits