Shop All Cordless Combination Kits
Milwaukee Tool
M18 4-Tool Kit, M18 1/2" HTIW, M18 Grinder
Mfr # 2696-24, 2663-20, 2686-20
Zoro # G909584400
product price: $997.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Impact Wrench, Angle Driver
- Battery Capacity (2) 3.0Ah
- Number of Tools 6
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-24, 2663-20, 2686-20
- Zoro # G909584400
- UPC # 045242253166
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Impact Wrench, Angle Driver |
Battery Capacity | (2) 3.0Ah |
Number of Tools | 6 |
Series | M18(TM) |
Item | Combo Kit, HTIW and Grinder |
Included Saws & Grinders | Reciprocating Saw (Full Size); Angle Grinder (11000 RPM) |
Cordless Tool Kit Contents | (6) Bare Tools; (2) Batteries; (1) Charger |
Number of Batteries Included | 2 |
Included Fastening Tools | Impact Driver (1500 in-lb); Impact Wrench (450 ft-lb) |
Case Included | (1) Contractor Bag |
Description
Combo Kit, HTIW and Grinder, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Impact Wrench, Angle Driver, Voltage 18 V, Number of Tools 6, Battery Capacity (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (6) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1500 in-lb); Impact Wrench (450 ft-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Counterbore, 1.312" L, 0.094" dia., Bright (C46520)
- IRWIN TAP/REAMER WRENCH 1/4-1"" (12498)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4x3/8x3/8x2-7/8 (C42103)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN 1/4" W/SFTY RBR TIP (AMATYP-2500SRT)
- MILWAUKEE TOOL Combo Kit, Hammer Drill, Impact Driver (3696-22)
- MILWAUKEE TOOL M18 SAWZALL, M18 Circ Saw, M18 2PK 6.0 (2821-20, 2732-20, 48-11-1862)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, Li-Ion (2695-24, 48-11-1850)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF47)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- MILWAUKEE TOOL Oscillating Multi-Tool, w/Battery (48-11-1852, 2626-20)
- MILWAUKEE TOOL M18 Band Saw Kit w M18 1/2" Hammer Drill (2829-22, 2904-20)
- Milwaukee Tool Cordless Combination Kits