Shop All Cordless Grinders
Milwaukee Tool
M18 4-1/2"/5" Grinder, XC5.0 Bat Pack
Mfr # 2883-20,48-11-1850
Zoro # G504851457
product price: $428.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Brushless Motor Yes
- Series M18 FUEL
- Switch Type Slide
- Switch Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2883-20,48-11-1850
- Zoro # G504851457
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Overall Length | 13 1/8 in |
Wheel Diameter | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8 in-11 |
Side Handle Length | Not Available |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity (1) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Top, Max. Speed 8,500 RPM, Minimum Speed 0 RPM, Speed Ranges 0 to 8,500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Random Orbital Pistol Grip Sander, 3" (541060)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4813B)
- WESTWARD Combination Wrench, 1-13/16", SAE, Satin (54RY98)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1803076)
- MILWAUKEE TOOL Combo Kit, Battery and Grinder, 18 V (2695-24, 48-11-1850, 2686-20)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit (2522-21XC)
- MILWAUKEE TOOL Grinder and Battery, 20,000 RPM, Paddle (2984-20, 48-11-1865)
- MILWAUKEE TOOL Cordless Die Grinder, 12V, 25000 RPM (2485-20, 48-11-2440)
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2889-20, 48-11-1850)
- MILWAUKEE TOOL Braking Grinder and Battery Kit (2904-20, 48-59-1880)
- Milwaukee Tool Cordless Tools