Shop All Cordless Grinders
Milwaukee Tool
M18 4-1/2 - 6 Grinder, M18 1/2" Impact
Mfr # 2980-20,2962-20
Zoro # G704851455
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Series M18 FUEL
- Brushless Motor Yes
- Switch Type Paddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2980-20,2962-20
- Zoro # G704851455
- Country of Origin Viet Nam
- Category Cordless Grinders
Dimensions
Overall Length | 12 3/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8 in-11 |
Side Handle Length | Not Available |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Switch Location Bottom, Max. Speed 8,500 RPM, Minimum Speed 0 RPM, Speed Ranges 0 to 8,500 RPM, Number of Speed Settings Not Available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" HSS Polished Jobber Length Drill Bit, Overall Length: 5" (DWDP3/8)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 0)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Fiberglass Handle (ABC1BFB)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Nonconductive Tip (48-22-4162)
- MILWAUKEE TOOL Bare Tool Angle Grinder, 18V DC, 6 in Wheel Diameter (2980-20)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with Lock-On Slide Switch (Tool Only) (2889-20)
- MILWAUKEE TOOL Grinder and Battery (2889-20, 48-11-1865)
- MILWAUKEE TOOL M12 FUEL 1/4 in Right Angle Die Grinder, 25,000 RPM (Tool Only) (2485-20)
- MILWAUKEE TOOL Grinder Kit, Battery and Wheel (2485-22, 48-11-2450, 49-94-2000)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Right Angle Die Grinder (ML2485-20)
- Milwaukee Tool Cordless Grinders