Shop All Cordless Grinders
Milwaukee Tool
M18 4-1/2/ 5" Grndr(2), Flathead Grinder
Mfr # 2880-20, 2880-20, 2887-20
Zoro # G505747902
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Brushless Motor Yes
- Series M18 FUEL(TM)
- Switch Type Paddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2880-20, 2880-20, 2887-20
- Zoro # G505747902
- UPC # 045242566280
- Country of Origin Viet Nam
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 12 3/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 3.0Ah, (1) 5.0 Ah, 6.0Ah, 8.0Ah, Cordless Tool Kit Contents (3) Bare Tools, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Switch Location Bottom, Max. Speed 8,500 RPM, Minimum Speed 0 RPM, Speed Ranges 0 to 8500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Inspection Mirror, Flexible Arm, 14-1/4 In (375G990)
- M.A. FORD 1X1-1/2X.030R Endmill (79150001)
- VEGA Hex 3/32 Power Bit x 2-3/4 (170H0664A)
- SPYDER Hole Saw, Tungsten CarbideTipped, 2-9/16In (600029CF)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- MILWAUKEE TOOL Cordless Die Grinder, 12V, 25000 RPM (2485-20, 48-11-2440)
- MILWAUKEE TOOL Combo Kit, Battery and Grinder, 18 V (2695-24, 48-11-1850, 2686-20)
- MILWAUKEE TOOL M18 Fuel Brkng Grndr, M18 HO 6.0 Batry (2883-20, 48-11-1865)
- MILWAUKEE TOOL M12 1/4" RA Die Grinder, M12 HOCP2.5 Bat (2485-20, 48-11-2425)
- MILWAUKEE TOOL Grinder and Battery Kit (2980-20, 48-59-1880)
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. (DCG416B)
- Milwaukee Tool Cordless Grinders