Shop All Cordless Grinders
Milwaukee Tool
M18 4-1/2/ 5" Grndr(2), Flathead Grinder
Mfr # 2880-20, 2880-20, 2886-20
Zoro # G305747898
product price: $720.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Brushless Motor Yes
- Series M18 FUEL(TM)
- Switch Type Paddle
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2880-20, 2880-20, 2886-20
- Zoro # G305747898
- UPC # 045242566280
- Country of Origin Viet Nam
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in, 5 in |
Overall Length | 12 3/4 in |
Description
Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 3.0Ah, (1) 5.0 Ah, 6.0Ah, 8.0Ah, Cordless Tool Kit Contents (3) Bare Tools, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Switch Location Bottom, Max. Speed 8,500 RPM, Minimum Speed 0 RPM, Speed Ranges 0 to 8500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Radius Cable Roller for 12"-18" Tray (9518RR)
- ALDEN Drill/Extractor Set, 10 PC, #5-1/2 In Cap (1007P)
- KIPP 2-Spoke Handwheel D1=125 Reamed Hole D2=12H7, Aluminum, Black Powder, Without Grip (K0162.01125X12)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator (Tool Only) (2910-20)
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2889-20, 48-11-1850)
- MILWAUKEE TOOL Braking Die Grinder, Slide Switch (2939-20, 48-11-1865)
- MILWAUKEE TOOL Grinder and Battery (2889-20, 48-11-1865)
- MILWAUKEE TOOL M12 1/4" RA Die Grinder, M12 HOCP2.5 Bat (2485-20, 48-11-2425)
- MILWAUKEE TOOL M12 12V Cordless Rotary Tool Grinder (ML2460-20)
- MILWAUKEE TOOL Cordless Die Grinder, 12V, 25000 RPM (2485-20, 48-11-2440)
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. (GWX18V-50PCN)
- Milwaukee Tool Cordless Grinders