Shop All Cordless Impact Tools
This Product is Discontinued
Milwaukee Tool
M18 3/8" Impact Wrench Kit w/Friction Ring (Discontinued)
Mfr # 2658-22
Zoro # G7574865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Drive Size 3/8 in Square
- Corded/Banded Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2658-22
- Zoro # G7574865
- UPC # 045242313549
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Chuck Size | 3/8" Friction Ring |
Overall Length | 6 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 167 ft-lb, Battery Included, Voltage 18 V, Series M18, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3350, Max. No Load RPM 2450, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 3.0 Ah, Tool Length 5-3/4 In., Tool Weight 4.1 lb, Clutch Style Impact, Battery Included (2) 2PYZ8, Battery Pack Replacement 2XKZ3 or 2PYZ8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.