Shop All Press Tools & Accessories
Milwaukee Tool
M18 3/4" Black Iron Press Jaw
Mfr # 49-16-2651B
Zoro # G7595239
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Series M18â„¢
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material Black Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2651B
- Zoro # G7595239
- UPC # 045242341818
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 3/4" |
Compatible Pipe Size | 3/4 in |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Use With Fitting System | BIP & SS |
Material | Steel |
Series | M18â„¢ |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | Black Iron |
Number of Pieces | 1 |
Accessory Type | Press Jaw |
Compatible Fitting System | Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress |
Compatible Material Type | Carbon Steel, Stainless Steel |
Product Type | Jaws |
Compatible Press Tool Type | Extended, Standard |
Compatible Tool Manufacturer Part Number | 2773-20L, 2922-20 |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, Compatible Material Type Carbon Steel, Stainless Steel, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY74, 53AY75, 53AY93, 53AY94, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Hose Station, 3/4 In, 6 gpm, Rough Bronze (SW-75-EVBD-RF)
- FLEXTRON Gas Line Hose 1/2'' O.D.x18'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-18H)
- MOEN Handle Kit, 131097ORB (131097ORB)
- BANJO 4" Male Adapter x Hose Shank Cam Lever Coupling (400E)
- MILWAUKEE TOOL 3/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2653C)
- MILWAUKEE TOOL M18 2 - 1/2"Ring (49-16-2656)
- MILWAUKEE TOOL M18 1/2" SS Jaw (49-16-2650S)
- MILWAUKEE TOOL 2-1/2 in. - 4 in. IPS XL Press Ring Set for M18 FORCE LOGIC Long Throw Press Tool (49-16-2698)
- MILWAUKEE TOOL Cordless Press Tool Kit, 18.0V (2674-22C, 2719-20)
- MILWAUKEE TOOL Ring Jaw 1 (49-16-2659)
- RIDGID Cordless Press Tool Kit, 13" L, 12 V (57408)
- Milwaukee Tool Plumbing Tools