Shop All Cordless Combination Kits
Milwaukee Tool
M18 2-Tool Kit and M18 Recip Saw, Grinder
Mfr # 2892-22CT, 2621-20, 2680-20
Zoro # G303857926
Free Shipping & Returns
Not eligible for select promotions
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Drill, Impact Driver, Reciprocating Saw, Angle Grinder
- Battery Capacity 2.0 Ah
- Number of Tools 4
- Includes (1) Charger, (2) Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2892-22CT, 2621-20, 2680-20
- Zoro # G303857926
- UPC # 045242527854
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Drive Size | 1/2 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Wheel Diameter | 4 1/2 in |
Spindle Thread Size | 5/8 in-11 |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Reciprocating Saw, Angle Grinder, Voltage 18 V, Power Source Cordless, Number of Tools 4, Battery Capacity 2.0 Ah, Includes (1) Charger, (2) Batteries, Tool Brand Milwaukee, Series M18(TM), Battery Included 38D765, Number of Batteries Included 2, Battery Model No. 38D765, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (4) Bare Tools, (2) Batteries, (1) Charger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Feeler Gage 10Mm (667M-10)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-4)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 5F-6R (L-320X)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242)
- MILWAUKEE TOOL Battery Operated Crimping Tool Kit, 18.0V (2679-22, 49-16-KITA)
- MILWAUKEE TOOL Oscillating Multi-Tool, w/Battery (48-11-1852, 2626-20)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-59-1806, 48-32-4403)
- MILWAUKEE TOOL M18 Fuel Metal Circ Saw, 3/8" CPIW (2782-20, 2854-20)
- MILWAUKEE TOOL M18 FUEL 2-Gal Compressor, 5.0 Battery (2840-20, 48-11-1850)
- MILWAUKEE TOOL M18 6Tool Kit, M18 Grinder, M18 Multi-Tool (2696-26, 2686-20, 2626-20)
- BOSCH Cordless Tool Combination Kit, 12V (FL12 + GBA12V30)
- Milwaukee Tool Cordless Tools