Shop All Cordless Combination Kits
Milwaukee Tool
M18 2-Tool Combo Kit, M18 Battery Pack
Mfr # 2992-22, 48-11-1850
Zoro # G005258472
original price:
$771.75
28% off
Free Shipping & Returns
Not eligible for select promotions
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Circular Saw, Hammer Drill
- Battery Capacity 4.0Ah, 5.0 Ah
- Number of Tools 2
- Includes (1) Belt Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2992-22, 48-11-1850
- Zoro # G005258472
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Circular Saw - Blade Dia. | 7 1/4 in |
Description
Tool Combination Kit, Cordless Tools Included Circular Saw, Hammer Drill, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 4.0Ah, 5.0 Ah, Includes (1) Belt Clip, Tool Brand Milwaukee, Series M18(TM), Battery Included 35GJ99, 38D766, Number of Batteries Included 3, Battery Model No. 35GJ99, 38D766, Battery Series M18 Redlithium, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (1) Charger; (3) Batteries, Included Drills 1/2 in Hammer Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT3610JB)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191042)
- COILHOSE PNEUMATICS Coilhose Cannon Extreme Blow Gun 48in (9000-48S)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 29pcs (3697-22, 48-89-4672)
- MILWAUKEE TOOL M12 FUEL 2-Tool Kit w M12 5.0 Battery (3497-22, 48-11-2450)
- MILWAUKEE TOOL Cordless Screwdriver Kit (2402-22, 2462-20)
- MILWAUKEE TOOL M18 Rotary Hmr Kit and Metal Circ Saw (2912-22, 2782-20)
- MILWAUKEE TOOL M18 Fuel Combo Kit, 3 Bare Tools, Charger (3697-22, 2821-20)
- MILWAUKEE TOOL ProPEX Expander Kits, Plastic Pipe Shear (2532-22, 2470-20)
- MILWAUKEE TOOL M12 FUEL 1/4 HS Ratchet, M12 CP Inflator (2566-22, 2475-20)
- Milwaukee Tool Cordless Combination Kits