Shop All Press Tools & Accessories
Milwaukee Tool
M18 2" SS Ring
Mfr # 49-16-2655S
Zoro # G7595336
Free Shipping & Returns
Not eligible for select promotions
$931.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Series M18™
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2655S
- Zoro # G7595336
- UPC # 045242288427
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 2" |
Compatible Pipe Size | 2 in |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Ring |
Use With Fitting System | IPS |
Material | Steel |
Series | M18™ |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | Stainless Steel |
Number of Pieces | 1 |
Accessory Type | Press Ring |
Compatible Tool Manufacturer Part Number | 2773-20L |
Compatible Material Type | Stainless Steel |
Compatible Press Tool Type | Extended |
Product Type | Rings |
Compatible Fitting System | Isotubi USA |
Description
Press Ring, Product Type Rings, Compatible Fitting System Isotubi USA, Compatible Material Type Stainless Steel, Compatible Pipe Size 2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Compatible Tool Grainger Part Number 53AY93, 53AY94, Compatible Tool Manufacturer Part Number 2773-20L, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (401168)
- AMTROL 109-1 Fill-Trol Tank 1/2" Nptf (109-1)
- AMERICAN STANDARD Cadet Pro Elongated 1.6 Gpf Toilet In Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.004.020)
- ZORO SELECT Straight Copper Tubing, 1/16 in Outside Dia, 1 ft Length, Type K (8117)
- MILWAUKEE TOOL M18 3/4" SS Jaw (49-16-2651S)
- MILWAUKEE TOOL M12 3/4" Jaw (49-16-2451)
- MILWAUKEE TOOL 1/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2650R)
- MILWAUKEE TOOL 3/4 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655M)
- MILWAUKEE TOOL M18 1-1/2" Black Iron Press Ring (49-16-2654B)
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2452M)
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- Milwaukee Tool Press Tools & Accessories