Milwaukee Tool

M18 2-Speed 1/4" Hex Impact Driver Kit (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Cordless Impact Tools

Key Features

  • Promotion Restriction Not eligible for promotion
  • Anvil Impact Action Mechanical
  • Corded/Cordless Cordless
  • Series M18
  • Voltage 18 V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1/4 in Hex
Overall Length 5 1/2 in

Description

Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,500 in-lb, Voltage 18 V, Brushless Motor No, Free Speed 2,750 RPM, Impact Rated Yes, Impacts per Minute 3,450, Number of Speed Settings 2, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 3.0 Ah, Battery Model No. 2PYZ8, Battery Series M18 Redlithium, Charger Included Yes, Charger Model 23Y581, Case Included Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.