Shop All Press Tools & Accessories
Milwaukee Tool
M18 2" Jaw
Mfr # 49-16-2655
Zoro # G7594968
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Series M18™
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material Various Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2655
- Zoro # G7594968
- UPC # 045242288236
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 2" |
Compatible Pipe Size | 2 in |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Use With Fitting System | CTS |
Material | Steel |
Series | M18™ |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | Various Materials |
Number of Pieces | 1 |
Accessory Type | Press Jaw |
Compatible Material Type | Copper (Plumbing), Stainless Steel |
Compatible Press Tool Type | Extended, Standard |
Product Type | Jaws |
Compatible Tool Manufacturer Part Number | 2773-20L, 2922-20 |
Compatible Fitting System | AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass, Compatible Material Type Copper (Plumbing), Stainless Steel, Compatible Pipe Size 2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY74, 53AY75, 53AY93, 53AY94, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Ups26-99Sfc 98961763 3 Speed (UPS26-99SF)
- LEGEND VALVE 1-1/2 X 3/4 BLACK HEX BUSHING (350-622)
- AMERICAN STANDARD Decratve BthromSink Trap Br. Nckl (7720.018.295)
- AMERICAN FILTER CO AFC Brand AFC-BG12-S, Compatible to Body Glove BG12000C Water Filters (1PK) Made by AFC (AFC-BG12-S-1p-16139)
- MILWAUKEE TOOL M18 4"Ring (49-16-2658)
- MILWAUKEE TOOL M18 3/4" Jaw (49-16-2651)
- MILWAUKEE TOOL M18 1/2" SS Jaw (49-16-2650S)
- MILWAUKEE TOOL M18 3/4" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2633C)
- MILWAUKEE TOOL 1 in. IPS-P Press Jaw For M12 FORCE LOGIC Press Tool (49-16-2452B)
- MILWAUKEE TOOL 3/4 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2451B)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP240)
- Milwaukee Tool Plumbing Tools