Shop All Press Tools & Accessories
Milwaukee Tool
M18 2 - 1/2"Ring
Mfr # 49-16-2656
Zoro # G7595108
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Series M18â„¢
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material Various Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2656
- Zoro # G7595108
- UPC # 045242288243
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 2-1/2" |
Manufacturer Warranty Length | 2 yr |
Compatible Pipe Size | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Ring |
Use With Fitting System | CTS |
Material | Steel |
Series | M18â„¢ |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | Various Materials |
Number of Pieces | 1 |
Accessory Type | Press Ring |
Compatible Tool Manufacturer Part Number | 2773-20L, 2922-20 |
Compatible Fitting System | AnvilPress, Elkhart ApolloPress, Streamline PRS, Viega ProPress |
Product Type | Rings |
Compatible Press Tool Type | Extended, Standard |
Compatible Material Type | Copper (Plumbing), Stainless Steel |
Description
Press Ring, Product Type Rings, Compatible Fitting System AnvilPress, Elkhart ApolloPress, Streamline PRS, Viega ProPress, Compatible Material Type Copper (Plumbing), Stainless Steel, Compatible Pipe Size 2 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY74, 53AY75, 53AY93, 53AY94, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Service Repair Kit, 1/4 in, 3/8 in, 5/16 in Tube Size, White (KIT-ISRKA)
- ZORO SELECT Pipe Clamp, Pipe Sz 3/4 In, 3 7/16 In L (0500093521)
- PARKER 1/2" Compression-Align Brass Tube Nut 50PK (61CA-8)
- HYDROMAXX 1"x100Ft UL Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK100100)
- MILWAUKEE TOOL M18 1" Jaw (49-16-2652)
- MILWAUKEE TOOL 5/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2654M)
- MILWAUKEE TOOL M18 1/2" Jaw (49-16-2650)
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2455M)
- MILWAUKEE TOOL 1/2 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2450B)
- MILWAUKEE TOOL IPS-P Pivoting Press Ring 1/2 In (49-16-2650BX)
- RIDGID Cordless Press Tool Kit, 20.9" L, 18 V (65468)
- Milwaukee Tool Press Tools & Accessories