Shop All Reciprocating Saws
Milwaukee Tool
M18 18V Hackzall
Mfr # ML2625-20
Zoro # G809239592
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Power Source Cordless
- Blade Clamp Type Quik-Lok
- Features One-handed design provides superior control & versatility; Compact size allows for cutting in tight spaces, and light weight makes overhead work easier; Built-In LED light illuminates the work surface while cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2625-20
- Zoro # G809239592
- Country of Origin Unknown
- Category Reciprocating Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw |
Voltage | 18V |
Power Source | Cordless |
Blade Clamp Type | Quik-Lok |
Features | One-handed design provides superior control & versatility; Compact size allows for cutting in tight spaces, and light weight makes overhead work easier; Built-In LED light illuminates the work surface while cutting |
Keyless Blade Clamp | Yes |
Charge Time | 1 hr |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Replacment pilots for 11088 Arbor (11083)
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28027RPB123810)
- AMPG Cmm Extension, 40mm Length, M2 (Z3840)
- QUALTECH Hand Tap Set, Series DWT, Imperial, 3410 Size, 4 Flutes, Right Hand Cutting Direction, Bottoming (DWTS3/4-10)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless Super Sawzall Reciprocating Saw (ML2722-20)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6519-31)
- MILWAUKEE TOOL Reciprocating Saw Kit, 18V, Stroke 1-1/4"L (2722-21HD, 48-11-1880)
- MILWAUKEE TOOL Reciprocating Saw and Battery Kit (2722-20, 48-11-1812)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V (2821-20, 48-11-1850)
- MILWAUKEE TOOL HACKZALL 12V (ML2420-20)
- DEWALT 20V MAX* Brushless Cordless Reciprocating Saw with FLEXVOLT ADVANTAGE(TM) (Tool Only) (DCS386B)
- Milwaukee Tool Reciprocating Saws